Beli diamond jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ruko Countersinker with Hexagon ShankDeskripsi:- Hexagonal shaft (6.35mm)shank specification for easy setting of work.- Minimizes burrs and chattering.- Work Material: Iron, Cast Iron, Non- Ferrous Metal, Light Metal.atribut:
- Number of Blades: 3
- Shank Diameter (mm): 6.35
- Material: High Speed Steel (HSS)
- Tip Angle (°): 90
- Ruko Set Mata Bor Step (Drill Bit Set)Deskripsi:-With three-blade specifications, stable drilling without burden and chattering is possible.-Work material: Iron(strength of 900N/mm2 or less), aluminum, brass, plastic(up to 2mm for plastic, up to 4mm for all others) -101350-9, 101351, 101352 -Noneatribut:
- Material: High-Speed Steel
- Accessories: None
- Content: 101350-9, 101351, 101352
- Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
- Ruko Step Drill Spiral (Mata Bor Pagoda)atribut:
- Accessories: None
- Ruko Step Drill Spiral (Mata Bor Pagoda)Deskripsi:-Using high-grade material, stable drilling without burdening and chattering is possible.-Work material: Iron plate(strength of 900N/mm2 or less), brass, aluminum, plastic(up to 4mm)atribut:
- Step Width (mm): 4
- BAER Wire Thread Insert (Helicoil)Deskripsi:Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
- BAER Alat Perbaikan Drat BautDeskripsi:Alat Perbaikan Drat Baut BaerCoil Lengkap Isi:1 x HSSG BaerCoil Standard Drill 1 x HSSG BaerCoil Tap - ISO1-4H 1 x BaerCoil Inserting Tool 1 x BaerCoil Tang Break Tool + BaerCoil Wire-Thread-Inserts "free running", stainless steel (ASIS 304)10 pcs. panjang: 1,5 x D. BaerCoil: - Memperbaiki drat baut yang sudah rusak atau slek- Memperbaiki produk gagal- Thread Armour Plating. Untuk item dengan bahan yang kekuatan gesernya rendah, contoh: aluminium alloys dan magnesium alloys. Drat baut yang baru biasanya lebih kuat daripada yang asli karena ukurannya lebih baik dan tepat. Alat ini dapat digunakan dalam industri pembuatan mesin, listrik, otomotif, medis, dan luar angkasa.
- HAFAS Wire Thread Insert Free Runningatribut:
- Material: Stainless Steel
- 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)atribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- Wipro Hose Fittings 2 Way (Sambungan Y)atribut:
- Size (inch): 3/4 BSP Dual Snap-in W/ Shut Off Coupling
- GT Radial Car Tires Champiro Eco (Ban Mobil)Deskripsi:Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.atribut:
- Tire Size: 175/65 R14
- Standart RIM: 14
- ETRTO: 5
- Load Index: 82
- Maximum Load Capacity (kg): 475
- Overall Diameter (mm): 584
- Section Width (mm): 175
- Speed Rating (km/hour): 190
- Tread Depth (mm): 7.5
- Kennedy Threading Inserts (Pk-10)Deskripsi:Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.atribut:
- Package Quantity: 10
- MOTUL Motorcycle Oil Scooter Expert LE (Oli Motor)Deskripsi:Keunggulan : - LOW EMISSION (LE) yang berarti tingkat emisi rendah untuk sepeda motor matic (skutik) - Diadaptasi untuk skutik yang mobilitasnya dijalanan yang stop and go - JASO MB memastikan performa mantap dan juga irit BBM pada skutik dengan mengurangi friksi internal - Emisi gas buangyang sangat rendah - Memastikan mesin skutik menjadi lebih bersih - Memiliki properti anti-oxidation yang mencegah penuaan usia oil Standar/Approval - API SM - JASO MB.
- monotaro Pluggable Forged-Iron Pipe Fitting (Hot Dip Galvanizing) (Mur Baut)Deskripsi:It is a beautiful fitting of casting skin conforming to JIS standard (B 2301 screwed malleable cast iron pipe fitting). The material is black heart malleable cast iron. It has about twice the strength of ordinary cast iron and is tough like a cast steel. Moreover, since it is abundant in Malleability which is nothing to ordinary cast iron, it is a strong stable quality joint excellent in impact drag, vibration absorbing ability, machinability etc. To piping material.atribut:
- Screw Type: PT screw
- Shape: plug
- Standard: JIS B2301
- Kennedy Threading Inserts (Pk-50)Deskripsi:Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.atribut:
- Package Quantity: 50
- Thread Form: Metric
- TRUSCO Countersink (Mata Bor Countersink)atribut:
- Number of Blades: 3
- Point Angle (Degree): 90
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- Surface Processing: Non-Coating
- DENKO Ladder Telescopic Single TL Series (Tangga Teleskopik)Deskripsi:Single Telescopic Ladder dengan spesifikasi Load Capacity 150kg adalah Tangga Teleskopik dari brand DENKO yang bisa digunakan untuk kebutuhan industri dan area lainnya.atribut:
- Maximum Loading Capacity (kg): 150
- Thickness (mm): 1.3-1.5
Daftar Harga diamond jack Terbaru October 2026
| Ruko Countersinker with Hexagon Shank | Rp649.900 |
| Ruko Set Mata Bor Step (Drill Bit Set) | Rp4.799.900 |
| Ruko Step Drill Spiral (Mata Bor Pagoda) | Rp1.899.900 |
| Ruko Step Drill Spiral (Mata Bor Pagoda) | Rp1.099.900 |
| BAER Wire Thread Insert (Helicoil) | Rp38.900 |
| MAXPOWER PPR Pipe Heater (Mesin Las Pipa) | Rp539.900 |
| BAER Alat Perbaikan Drat Baut | Rp1.099.900 |
| HAFAS Wire Thread Insert Free Running | Rp609.900 |
| 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut) | Rp359.900 |
| Wipro Hose Fittings 2 Way (Sambungan Y) | Rp21.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P103028402-1.jpg)
/hlP102298633-3.jpg)
/P103025450-1.jpg)
/BAER%20Wire%20Thread%20Insert%20(Helicoil)/P101000167-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/MAXPOWER%20PPR%20Pipe%20Heater%20(Mesin%20Las%20Pipa)/P102054925-1.jpg)
/BAER%20Alat%20Perbaikan%20Drat%20Baut/9aP101004334-4.jpg)
/HAFAS%20Wire%20Thread%20Insert%20Free%20Running/ogP105710880-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20Clear%20Scotchgard%20Anti-Fog%20Lens%20Goggle%20Gear%20500%20Series%20(Kacamata%20Safety%20Anti%20Kabut)/P102069929-1.jpg)
/P102946527-1.jpg)
/daP103087478-3.jpg)
/Kennedy%20Threading%20Inserts%20(Pk-10)/9yP103143358-7.jpg)
/pmP103236922-1.jpg)
%20(Mur%20Baut)/P102230350-1.jpg)
/Kennedy%20Threading%20Inserts%20(Pk-50)/a7P103143367-10.jpg)
/P101000784-1.jpg)
/P102812563-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)